Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KIDDE

Carbon Dioxide Fire Extinguisher with 20 lb. Capacity and 15 to 17 sec. Discharge Time

  • Item # 6T548
  • Mfr. Model # PRO20CDM
  • Catalog Page # 1936
  • UNSPSC # 46191601
Carbon Dioxide Fire Extinguisher with 20 lb. Capacity and 15 to 17 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $383.50 / each
Get This Price

$298.64

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For environments with hazards such as flammable liquids and live electrical equipment, keep a Kidde Pro "Class BC" carbon dioxide fire extinguisher on-hand. It features an ergonomic, curved steel handle. Can help to fight fires cause by gasoline, propane, solvents, and live electrical wires or components.

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Carbon Dioxide
  • Class BC
  • UL Rating 10B:C
  • Capacity 20 lb.
  • Extinguish Agent Type CO2
  • Height 26"
  • Diameter 8"
  • Cylinder Material Aluminum
  • Operating Pressure 850 psi
  • Discharge Time 15 to 17 sec.
  • Range Max. 8 ft.
  • Bracket Included Wall
  • Handle Material Curved Steel
  • Valve Material Brass, Stainless Steel
  • Hose Included Yes
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.