ST
KIDDE

3" x 5-39/64" x 1-1/2" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 110VAC/DC

  • Item # 48TD26
  • My Part #
  • Mfr. Model # KN-COP-DP-B
  • Catalog Page # N/A
  • UNSPSC # 46171613
3" x 5-39/64" x 1-1/2" Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 110VAC/DC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Carbon Monoxide and Smoke Detectors


$69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 110VAC/DC
  • Audible Alert 85dB @ 10 ft.
  • Visual Alert Style LED
  • Diameter 3" x 5-39/64" x 1-1/2"
  • Height 5-39/64"
  • Depth 1-1/2"
  • Width 3"
  • Digital Readout Yes
  • Battery Backup Yes
  • Features Direct Plug In, No Night Chirps
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL
  • Manufacturers Warranty Length 10 yr.
  • Battery Location Back
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General