Skip Content

DG
KI

Rollaway Table, Walnut/Black, 29" Height x 139-1/2" Width

  • Item # 1RL33
  • My Part #
  • Mfr. Model # UF12/BE/BN/PB/29/MW/MW/C/
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rollaway Table, Walnut/Black, 29" Height x 139-1/2" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rollaway Table
  • Width 139-1/2"
  • Depth 29-1/2"
  • Height 29"
  • Tabletop Color Walnut/Black
  • Frame Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms