Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KH INDUSTRIES

White Retractable Cord Reel, 20 Max. Amps, Cord Ending: Quad Box Receptacle, 25 ft. Cord Length

  • Item# 19ML28
  • Mfr. Model# RTBB3LW-1DD520-H12F
  • Catalog Page# 406
  • UNSPSC# 26121635
White Retractable Cord Reel, 20 Max. Amps, Cord Ending: Quad Box Receptacle, 25 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KH Industries Cord Reel is designed for continuous industrial and commercial use with a lifetime lubricated spring motor. Designed with a high-tension spring for ceiling mounted applications where ceiling height is in excess of 20 ft. This reel features a low-friction, 4-roller cable guide that can be adjusted to 12 positions. A ratchet can be engaged (positive lock) or disengaged (constant tension). Heavy-duty form steel mounting base with safety chain hole for ceiling, walls, or floor installation.

Plug-n-Play model includes NEMA 5-20 plug-on feeder end for easy installation, and PowerTuff Electrical Outlet Box on payout. 3 or 4 conductors and cord lengths up to 50 ft. Slip ring is rated up to 600V/30A. Designed for single or 3-phase applications.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Quad Box Receptacle
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Reel Color White
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Included Yes
  • Cord Color White
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 4
  • Feeder Cord Length 6 ft.
  • Feeder Cord Ending Grounding Plug
  • NEC Cord Designation SE
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Temp. Range -22 Degrees to 194 Degrees F
  • Overall Height 13-53/64"
  • Overall Width 7-3/4"
  • Overall Depth 12"
  • Watts 2500
  • Enclosed Reel No
  • Slip Ring Rating 600V/30A
  • Standards UL, CSA, NEMA 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.