Navigation Menu New

Access My Account, Order History, Lists and more here.

11A270 FTCT-PD UNSPSC # 31151704

Festoon Pendant Trolley, C-Track

  • Item # 11A270
  • Mfr. Model # FTCT-PD
  • UNSPSC # 31151704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Festoon Pendant Trolley, C-Track

  • Item # 11A270
  • Mfr. Model # FTCT-PD
  • UNSPSC # 31151704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Festoon Pendant Trolley
  • Type C-Track
  • Cable Type Flat
  • Cable Size (In.) 1.38 x 2.13
  • Trolley Capacity (Lbs.) 40
  • Number of Trolleys 2
  • Wheel Steel
  • Wheel Tread Dia. (In.) 49/50 in
  • Standards CSA - Class 6233-01, UL - E90664
  • Package Quantity 1
Back to Top