Skip Content

DG
KH INDUSTRIES

600VAC Hazardous Location Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 13V229
  • My Part #
  • Mfr. Model # RTSD3L-WW-B16K
  • Catalog Page # N/A
  • UNSPSC # 26121635
Haz. Location Reel,50 ft,16/3,Gry,600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hazardous Duty Cord Reel is built for indoor/outdoor usage, including wet locations. Factory assembled with SOOW cable.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Hazardous Location
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Gray
  • Max. Amps - Ext. Cords and Outlet Strips 10.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Length 4 ft.
  • Feeder Cord Ending Flying Lead
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Steel/Aluminum
  • Temp. Range -22 Degrees to 194 Degrees F
  • Overall Height 15"
  • Overall Width 23-3/8"
  • Overall Depth 15-3/8"
  • Watts 6000
  • Enclosed Reel No
  • Slip Ring Rating 600V/35A
  • Includes Spring Activated Ratchet, Ball Stop
  • Standards UL, Class I, Division I, NEMA 4, NEMA 9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms