Skip Content
TP
KH INDUSTRIES

600VAC Hazardous Location Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 13V228
  • Mfr. Model # RTSA3L-WW-B12K
  • Catalog Page # 422
  • UNSPSC # 26121635
600VAC Hazardous Location Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4,017.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous Duty Cord Reel is built for indoor/outdoor usage, including wet locations. Factory assembled with SOOW cable.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Hazardous Location
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Gray
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Length 4 ft.
  • Feeder Cord Ending Flying Lead
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Ceiling, Wall or Bench
  • Reel Material Steel/Aluminum
  • Temp. Range -22 Degrees to 194 Degrees F
  • Overall Height 15"
  • Overall Width 23-3/8"
  • Overall Depth 15-3/8"
  • Watts 12,000
  • Enclosed Reel No
  • Slip Ring Rating 600V/35A
  • Includes Spring Activated Ratchet, Ball Stop
  • Standards UL, Class I, Division I, NEMA 4, NEMA 9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.