Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KH INDUSTRIES

120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes

  • Item # 30PL37
  • My Part #
  • Mfr. Model # RTBB3LB-1GB520-J12F
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 2, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

KH Industries Cord Reel is designed for continuous industrial and commercial use with a lifetime lubricated spring motor. Designed with a high-tension spring for ceiling mounted applications where ceiling height is in excess of 20 ft. This reel features a low-friction, 4-roller cable guide that can be adjusted to 12 positions. A ratchet can be engaged (positive lock) or disengaged (constant tension). Heavy-duty form steel mounting base with safety chain hole for ceiling, walls, or floor installation.

Plug-n-Play model includes NEMA 5-20 plug-on feeder end for easy installation, and PowerTuff Electrical Outlet Box on payout. 3 or 4 conductors and cord lengths up to 50 ft. Slip ring is rated up to 600V/30A. Designed for single or 3-phase applications.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Duplex GFCI Box Receptacle
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Reel Color Black
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJOW
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 2
  • Feeder Cord Length 6 ft.
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Holds 25 ft. of 12/3
  • Reel Material Powder Coated Steel
  • Temp. Range -22 Degrees to 194 Degrees F
  • Overall Height 13-53/64"
  • Overall Width 7-3/4"
  • Overall Depth 12"
  • Watts 2500
  • Enclosed Reel No
  • Slip Ring Rating 600V/30A
  • Standards UL, CSA, NEMA 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms