Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
K-FLEX USA

NBR/PVC Based Elastomeric Insulation Sheet, 36" x 48". 3/4" Thickness, Black

  • Item# 3F415
  • Mfr. Model# 6RSX3X4068
  • Catalog Page# 2889
  • UNSPSC# 30141505
NBR/PVC Based Elastomeric Insulation Sheet, 36" x 48". 3/4" Thickness, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Insul-Sheet® S2S Insulation

• Temp. range: -297° to 220°F Environmentally friendly; CFC-free
Insulates ductwork, pipes, fittings, and tanks. Highly flexible with a durable skin that resists solvents and chemicals. Smooth surfaces improve adhesive coverage.

View More

Technical Specs

  • Item Insulation Sheet
  • Insulation Sheet Size 36" x 48"
  • Wall Thickness - Insulation 3/4"
  • Insulation Temp. Range -297 Degrees to 220 Degrees F
  • Color Black
  • Insulation Approx. R Value 3.00
  • Insulation Body Material NBR/PVC
  • Pipe Insulation Item Insulation Sheet
  • Includes Skin on Two Sides
  • Standards ASTM C 534 Type 2 Sheeting; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For S (Sheeting)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.