Skip Content

TP
KEYSTONE FABRICS

Exterior Sun Shade, PVC Coated Polyester Yarn, Caribbean, 70-3/8", Fabric Drop 96"

  • Item # 34AM73
  • My Part #
  • Mfr. Model # E60.68.50
  • Catalog Page # 1313
  • Catalog Group # H9758
  • UNSPSC # 30151901
Exterior Sun Shade,Caribbean,72in W,Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solar shade helps block the sun, indoors or out, from patios, pergolas, porches and windows. Cord-operated shade of premium-grade PVC fabric.

View More

Technical Specs

  • Item Exterior Sun Shade
  • Mounting Location Ceiling
  • Operation Type Cord
  • Material PVC Coated Polyester Yarn
  • Fabric Color Caribbean
  • UV Protection 90%
  • Blackout No
  • Overall Width 72"
  • Fabric Width 70-3/8"
  • Fabric Drop 96"
  • Valance Included Yes
  • Valance Color Oil Rubbed Bronze
  • Valance Height 3-1/4"
  • Operation side Right/Left
  • Valance Depth 2-7/8"
  • Tie Down Type Bungee and Hook System
  • Assembly Required No
  • Standards Greenguard, Oeko-Tex, NFPA
  • Includes Mounting Hardware, Installation Template
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.