Skip Content

TP
KEYSTONE FABRICS

72" x 31" PVC Coated Polyester Woven Interior Shades with Light Filtering Light Blockage, Light Brow

  • Item # 38EJ29
  • My Part #
  • Mfr. Model # I60.31.3002
  • Catalog Page # 1484
  • UNSPSC # 52131602
Shades,Motorized,72in. L x 31in. W,Cream close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $364.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote control/motorized Interior Sun Shade from KEYSTONE FABRICS is made of PVC/polyester/aluminum with 72" drop. Comes standard as a reverse roll Heat- and fire-resistant for safety. Aluminum valance is color coordinated. Features a cordless, rechargeable motor. Recharges with included 12-ft. AC cord (6 hr. to recharge). Recharge port is on right side of shade (not moveable). Shade can be raised/lowered up to 200 times between charges. Battery can be recharged up to 500 times. Include a mutlichannel remote control that can be programmed to control up to five shades per remote control.

View More

Technical Specs

  • Item Interior Shades
  • Material PVC Coated Polyester
  • Operation Type Remote Control/Motorized
  • Length 72"
  • Width 31"
  • Blind Depth 3"
  • Color Light Brown
  • Pattern Name Woven
  • Light Blockage Light Filtering
  • Sound Insulation No
  • UV Protection 92%
  • Mounting Dimension 3"
  • Valance Included Yes
  • Valance Color Cream
  • Valance Height 3"
  • Operation side Right
  • Valance Depth 3"
  • Assembly Required No
  • Standards Greenguard, Oeko-Tex, NFPA
  • Includes Fabric, Valance, Remote Control, 12 ft. AC Charger, All Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.