Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KEYSIGHT TECHNOLOGIES

Temperature Adapter

  • Item # 5RMX4
  • My Part #
  • Mfr. Model # U1586B
  • Catalog Page # N/A
  • UNSPSC # 41113630
Temperature Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temperature Adapter
  • Measurement Range -58 Degrees to 1832 Degrees F
  • For Use With Handheld Oscilloscope or Handheld Digital Multimeter
  • Features K Type Thermocouple, Slider Switch to Measure in Degrees C or Degrees F, 1 mV/ Degrees C or 1mV/ Degrees F Output
  • Includes K Type Bead Probe, 9V Alkaline Battery, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products