Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KEYSIGHT TECHNOLOGIES

Bluetooth Wireless DMM Adapter

  • Item # 16N180
  • My Part #
  • Mfr. Model # U1177A
  • Catalog Page # N/A
  • UNSPSC # 41113630
Bluetooth Wireless DMM Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bluetooth Wireless DMM Adapter
  • Measurement Range 10m
  • For Use With Mfr. No. U1230, U1240, U1250, U1270
  • Features Remote and Data Transfer
  • Includes (2) 1.5V AAA Batteries
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.