Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KEYSCO TOOLS

Hammer,Long Straight Pick/Thin Point

  • Item # 52VH10
  • My Part #
  • Mfr. Model # 55361
  • Catalog Page # N/A
  • UNSPSC # 27111602
Hammer,Long Straight Pick/Thin Point close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Hammers

Technical Specs

  • Item Hammer
  • Type Long Straight Pick/Thin Point
  • Overall Length 11-7/64"
  • Overall Width 8"
  • Head Material Heat Treated Carbon
  • Handle Material Hickory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms