Skip Content

DV
KEYSCO TOOLS

General Purpose Rail Dolly, 3" Length, 3" Width, 2-1/2" Height

  • Item # 52VG83
  • My Part #
  • Mfr. Model # 55105
  • Catalog Page # N/A
  • UNSPSC # 24101503
General Purpose Rail Dolly, 3" Length, 3" Width, 2-1/2" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spoons and Dollies

Technical Specs

  • Item General Purpose Rail Dolly
  • Length 3"
  • Height 2-1/2"
  • Width 3"
  • Material Steel
  • Weight 3 lb. 3 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms