Skip Content

DG
KEY

Mens,Long Sleeve,Sweatshirt,Dark Gray,M

  • Item # 8VR61
  • My Part #
  • Mfr. Model # 840.03 REG MED
  • Catalog Page # N/A
  • UNSPSC # 46181526
Mens,Long Sleeve,Sweatshirt,Dark Gray,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Shirts

Technical Specs

  • Item Sweatshirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Dark Gray
  • Fabric Weight 20 oz.
  • Material 80% Cotton / 20% Polyester
  • Number of Outside Pockets 2
  • Sleeve Length Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms