WG
KEY

Men's Relaxed Fit Jeans, Denim, Color: Blue, Fits Waist Size: 34" x 32"

  • Item # 42W185
  • My Part #
  • Mfr. Model # 4876.65 34x32
  • Catalog Page # N/A
  • Catalog Group # H4033
  • UNSPSC # 0
Men's Relaxed Fit Jeans, Denim, Color: Blue, Fits Waist Size: 34" x 32" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Relaxed Fit Jeans
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Blue
  • Material Denim
  • Number of Outside Pockets 5
  • Fabric Weight 12 oz.
  • Closure Type Zipper with Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms