Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KEY INSTRUMENTS

5 to 50 ccm Variable Area Flowmeter

  • Item# 16X860
  • Mfr. Model# FR2L09BNBN
  • Catalog Page# N/A
  • UNSPSC# 41112501
5 to 50 ccm Variable Area Flowmeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flowmeters

Technical Specs

  • Item Flowmeter
  • Type Variable Area
  • Max. Pressure (PSI) 100
  • Connection Size (In.) 1/8 FNPT
  • Max. Temp. (F) 150
  • Width (In.) 1
  • Height (In.) 4
  • Housing Material Acrylic
  • Fitting Brass
  • Seal Material Buna-n
  • Flow Range @ CCM of Water 5 to 50
  • Flow Range 5 to 50 ccm
  • Accuracy (%) +/-5.0
  • Flow Material Water
  • Flow Range @ CCM 5 to 50
  • Center-Center Fitting Size 3"
  • Center-Center Insert Size 1-5/8"
  • Insert 10-32 Threaded Brass
  • O-Ring Buna
  • Depth 1-1/8"
  • Application For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
  • Manufacturers Warranty Length 1 Year
  • Includes Flowmeter Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

Alternate Search Terms