WG
KEY

Bib Overalls, Inseam: 30", Fits Waist Size: 36", Garment Wash Denim

  • Item # 8ZKF3
  • My Part #
  • Mfr. Model # 273.43 36W 30L
  • Catalog Page # N/A
  • UNSPSC # 46181503
Bib Overalls, Inseam: 30", Fits Waist Size: 36", Garment Wash Denim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bib Overalls

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 36"
  • Inseam 30"
  • Color Garment Wash Denim
  • Material Cotton Denim
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms