Navigation Menu New

Access My Account, Order History, Lists and more here.

45DR08 0KB1-0A22 UNSPSC # 46171515

Tap image to zoom.

Roll over image to zoom.

Key Reel, ID Badge, 24 in.

  • Item # 45DR08
  • Mfr. Model # 0KB1-0A22
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Key Reel
  • Type Badge Holder
  • Material Polycarbonate
  • Color Black
  • Overall Length (In.) 24 in
  • Ring Dia. (In.) 1 in
  • Cable Dia. (In.) 1/16 in
  • For Use With Badge Holders, Keys
  • Includes ID Badge
  • Package Quantity 1
Back to Top