Skip Content


Key Reel,Kevlar(R)

  • Item # 1TCX2
  • My Part #
  • Mfr. Model # 0S48-813
  • Catalog Page # 1963
  • UNSPSC # 46171515
Key Reel,Kevlar(R) close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Holder has a cable that extends, then automatically retracts; no need to detach key. Key swivels 360°

View More

Technical Specs

  • Item Key Reel
  • Type Kevlar(R) Cord
  • Extended Length 48"
  • Retraction Force 8 oz.
  • Case Size 2-1/4"
  • Ring Type Split
  • Ring Size 1-1/4"
  • Fits Belts Up To 2-1/4"
  • Attachment Type Belt Loop
  • Construction Polycarbonate
  • Finish Matte Black
  • Features Ball Socket
  • Color Black
  • Application Can Also Hold Flash Light and Small Hand Tools
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Key Reel,Kevlar(R) is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product. Have been using KEY BAK reel for at least 12 years, I'm on my second one.
Date published: 2016-03-08
  • y_2018, m_3, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1TCX2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.