NC
KETCHAM

Surface Mounted, Tri-View, Height (In.) 24, Width (In.) 24, Medicine Cabinet

  • Item # 446M02
  • My Part #
  • Mfr. Model # SM-2424BV
  • Catalog Page # N/A
  • UNSPSC # 30161801
Surface Mounted, Tri-View,  Height (In.) 24,  Width (In.) 24,  Medicine Cabinet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Bathroom Hardware~Bathroom Mirrors and Cabinets


$202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Letcham tri-view medicine cabinet features pan door construction for inset European hinge design. Door operates without the use of magnetic closure, this hinging arrangement allows for six-way door adjustment.

• Rubber door silencer pads
• 20-ga. steel body and doors
• 3/16"-thick plate glass

View More

Technical Specs

  • Item Medicine Cabinet
  • Type Surface Mounted, Tri-View
  • Width (In.) 24
  • Height (In.) 24
  • Depth (In.) 5
  • Body Material 20 Gauge White Baked Enamel Steel
  • Frame Beveled
  • Includes Fixed Metal Shelves, Adjustable Hinges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms