Navigation Menu New

Access My Account, Order History, Lists and more here.

49KA95 0855LVOLV UNSPSC # 41114410

Tap image to zoom.

Roll over image to zoom.

Weather Meter, Rotating Vane, Yes, Yes, 118 to 7874 Velocity (FPM), 0.6 to 60 Velocity (MPS)

  • Item # 49KA95
  • Mfr. Model # 0855LVOLV
  • UNSPSC # 41114410
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Weather Meter
  • Sensing Method Rotating Vane
  • Data Logging Yes
  • Humidity Sensing Yes
  • Velocity (FPM) 118 to 7874
  • Velocity (MPS) 0.6 to 60
  • Velocity (MPH) 0.4 to 89
  • Velocity (KPH) 2.2 to 216
  • Velocity (Knots) 1.2 to 116.6
  • Air Velocity Accuracy +/-3%
  • Vane Material Plastic
  • Case Color Olive Drab
  • Temp. Range -20 Degrees to 158 Degrees F
  • Temp. Accuracy +/-0.9 Degrees F
  • Relative Humidity Range 5 to 95%
  • Humidity Accuracy +/-3%
  • Dew Point Range -20 Degrees to 158 Degrees F
  • Pressure Range 0.3 to 48.87 in Hg
  • Cord Length 2 ft
  • Display LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface Digital
  • Storage Capacity 15,556 Readings
  • Power Source AA Battery
  • Battery Life 400 to 500 hr
  • Special Features WiFi
  • Calibration Certificate NIST
  • Includes Carrying Case, Vane Mount
  • Manufacturers Warranty Length 5 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top