Navigation Menu New

Access My Account, Order History, Lists and more here.

34GR27 0720TAN UNSPSC # 20122903

Tap image to zoom.

Roll over image to zoom.

Data Logger, Temperature and RH, Tan

  • Item # 34GR27
  • Mfr. Model # 0720TAN
  • UNSPSC # 20122903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Data Logger
  • Type Temperature and RH, Tan
  • Temp. Range (F) -4 Degrees to 131 Degrees F
  • Relative Humidity Range 5 to 95%
  • Accuracy +/-0.5 Degrees F, 3% RH
  • Battery Life 6 mo
  • Sample Point Storage User Settable
  • Remote Probe No
  • Digital Readout No
  • AC Adapter No
  • Waterproof IP67
  • Time Intervals User Settable
  • Alarm In App Alerts
  • Resists Waterproof IP67
  • Width (In.) 1.8 in
  • Depth (In.) 1.8 in
  • Height (In.) 2.4 in
  • Software Required Free App
  • Special Features BLE, In App Charting, Shareable Data
  • Compatible With iOS
  • Frequency of Transmissions User Settable
  • Interface Free App
  • Wireless Range 100 ft
  • Calibration Certificate Yes
  • Includes Battery
  • Manufacturers Warranty Length 5 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top