Navigation Menu New

Access My Account, Order History, Lists and more here.

8DRA7 0835 UNSPSC # 41112509

Tap image to zoom.

Roll over image to zoom.

Anemometer, Rotating Vane, No, Yes, 118 to 7874 Velocity (FPM), 0.6 to 40 Velocity (MPS)

  • Item # 8DRA7
  • Mfr. Model # 0835
  • UNSPSC # 41112509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane
  • Data Logging No
  • Humidity Sensing Yes
  • Velocity (FPM) 118 to 7874
  • Velocity (MPS) 0.6 to 40
  • Velocity (MPH) 1.3 to 89.5
  • Velocity (KPH) 2.2 to 144
  • Velocity (Knots) 1.2 to 77.8
  • Air Velocity Accuracy +/-3%
  • Vane Material Bay Blend, Delrin, Stainless Steel,Aluminmum
  • Case Color Yellow
  • Temp. Range -20 Degrees to 158 Degrees F
  • Temp. Accuracy +/-0.9 Degrees F
  • Relative Humidity Range 5 to 95%
  • Humidity Accuracy +/-3%
  • Display Reflective 5 Digit LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Power Source CR2032 Battery
  • Battery Life 300 hr
  • Special Features Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
  • Calibration Certificate CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
  • Includes Battery, Kestrel Certificate of Conformity, Neck Lanyard, Slide on Cover
  • Manufacturers Warranty Length 5 yr

Compliance and Restrictions

  • Hazardous Material - General
Back to Top