Skip Content


50 ft./15m Fiberglass SAE/Metric Long Tape Measure, Pumpkin

  • Item # 3LJT3
  • My Part #
  • Mfr. Model # OTR-18M-50
  • Catalog Page # 873
  • UNSPSC # 41114201
Tape Measure,1/2 In x 50 ft/15m,Pumpkin close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KESON long tape measure features a durable blade with 1 coat of PVC to help bind the fiberglass strands and a second coat to help protect the lettering from wear away. Double screws help hold the housing together even if tape measure is dropped, and a durable blade axle resists breakage. The tough, molded handle is easy to grip and the shovel handle design allows rapid reeling. The crank handle is reinforced with metal for long life. Double-throat rollers guide the blade return and help prevent the tape from twisting.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 50 ft./15m
  • Blade Width 1/2"
  • Graduation Type in./ft./mm
  • Graduations 1/8" and 2mm
  • Blade Material Fiberglass
  • Tip Style Folding Hook, Zero Point
  • Case Type Open
  • Case Material ABS
  • Belt Clip No
  • Blade Color Yellow/White
  • Case Color Pumpkin
  • Blade Coating Clear
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings Yes
  • Features Double Throat Rollers, Hook End
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.