C3
KESON

30m Steel Metric Long Tape Measure, Gray

  • Item # 3LJW4
  • My Part #
  • Mfr. Model # NR30M
  • Catalog Page # N/A
  • UNSPSC # 41114201
30m Steel Metric Long Tape Measure, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used for measuring landscaping projects, this KESON long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a shovel handle that is ideal for rapid reeling.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type Metric
  • Blade Length 30m
  • Blade Width 3/8"
  • Graduation Type mm
  • Graduations 2mm
  • Blade Material Steel
  • Tip Style Folding Hook, Zero Point
  • Case Type Open
  • Case Material ABS
  • Belt Clip No
  • Blade Color White
  • Case Color Gray
  • Blade Coating Double Nylon
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings Yes
  • Features Tape End + 0.17m, Ring End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.