ST
KESON

300 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6XGT2
  • My Part #
  • Mfr. Model # NRS18300
  • Catalog Page # 873
  • UNSPSC # 41114201
300 ft. Steel SAE Long Tape Measure, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavier, durable steel blade on this KESON long tape measure won’t stretch and it provides a more accurate measurement than a fiberglass blade. The tough, double nylon-coated steel blade provides long live even in field applications. The metal, planetary gearing allows you to retrieve the steel tape swiftly and reduces the chance of stripped gears. Model has a metal reinforced crank for added durability and a comfortable rubber-grip shovel handle that allows easy and fast reeling.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 300 ft.
  • Blade Width 3/8"
  • Graduation Type in./ft.
  • Graduations 1/8"
  • Blade Material Steel
  • Tip Style Folding Hook
  • Case Type Open
  • Case Material ABS
  • Belt Clip No
  • Blade Color White
  • Case Color Orange
  • Blade Coating Double Nylon
  • Lock Type No Lock
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings No
  • Features Speed Rewind Metal Gearing, Rubber Grip, Double Nylon Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.