ST
KESON

25 ft. Steel SAE Engineers Tape Measure, Orange

  • Item # 22N885
  • My Part #
  • Mfr. Model # PGT181025V
  • Catalog Page # 872
  • UNSPSC # 41114201
25 ft. Steel SAE Engineers Tape Measure, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to stand up to heavy use, this KESON engineers tape measure has a nylon-coated blade for greater strength, corrosion resistance, and long life. The no-grip case design is easy to hold and slides easily in and out of bags, leather sheathes, pockets, and tool buckets. The high-impact, high-visibility, case protects the blade and the bright orange color makes it easy to locate tape measure on the jobsite.

View More

Technical Specs

  • Tape Measure Product Grouping Engineers Tape Measures
  • Item Engineers Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Graduation Type in./ft.
  • Graduations 1/10, 1/100 ft. Top, 1/16" Bottom
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Orange
  • Blade Coating Nylon
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 8 ft.
  • Stud Markings No
  • Features Lock, Case and Components, Blade, Impact Durability
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.