C3
KESON

200 ft. Fiberglass SAE Surveyors Rope

  • Item # 3LJK7
  • My Part #
  • Mfr. Model # SR-18-200
  • Catalog Page # N/A
  • UNSPSC # 41114201
200 ft. Fiberglass SAE Surveyors Rope close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This KESON surveyors rope is Ideal for rough measurements in the field, in mud, and water. Tape features a fiberglass blade for greater accuracy, tensile strength, and the ability to withstand wear and tear.

View More

Technical Specs

  • Tape Measure Product Grouping Surveyors Tape Measures
  • Item Surveyors Rope
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 1/4"
  • Graduation Type in./ft.
  • Graduations 1/8"
  • Blade Material Fiberglass
  • Case Type No Case
  • Belt Clip No
  • Blade Color White
  • Blade Coating Clear
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings Yes
  • Features Tensile Strength 100kg/200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.