ST
KESON

100 ft. Fiberglass SAE Long Tape Measure, Pumpkin

  • Item # 3LJN1
  • My Part #
  • Mfr. Model # OTR-18-100
  • Catalog Page # 873
  • UNSPSC # 41114201
100 ft. Fiberglass SAE Long Tape Measure, Pumpkin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This KESON long tape measure features a blade with 2 coats of PVC—one coat to bind the fiberglass strands, the second coat to help protect the lettering from wear away. The lightweight blade is rust-resistant and will not conduct electricity, making it an excellent choice for use in corrosive environments and in areas with electrical hazards. The open reel design can be easily cleaned of dirt and debris, so it’s ideal for use in dirty, dusty, or outdoor environments. The double-throat rollers guide the blade return and prevent the tape from twisting. Model has a tough, easy-to-grasp, molded handle and a metal-reinforced crank handle for long life.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Graduation Type in./ft.
  • Graduations 1/8"
  • Blade Material Fiberglass
  • Tip Style Folding Hook, Zero Point
  • Case Type Open
  • Case Material ABS
  • Belt Clip No
  • Blade Color White
  • Case Color Pumpkin
  • Blade Coating Clear
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings Yes
  • Features Double Throat Rollers, Hook End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.