Float Ball

5 products found with these common attributes:
  • Brand KERICK
  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Narrow your results by
Float Dia.
Please Select
Float Length
Please Select
Float Width
Please Select
Float Height
Please Select
Thread Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Float Dia.
Float Length
Float Width
Float Height
Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
Rectangular Float Ball, Polyethylene, 2
PF224
2"
4"
2"
2"
1/4"-20

$4.75 / each

Enter location to check availability
Catalog Page #  2911 

Web Price $4.75 / each

Technical Specs

  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 2"
  • Float Length 4"
  • Float Width 2"
  • Float Height 2"
  • Thread Size 1/4"-20
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Square Float Ball, Polyethylene, 4
PF444-BK
4"
4"
4"
4"
1/4"-20

$11.90 / each

Enter location to check availability
Catalog Page #  2911 

Web Price $11.90 / each

Technical Specs

  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 4"
  • Float Length 4"
  • Float Width 4"
  • Float Height 4"
  • Thread Size 1/4"-20
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Oblong Float Ball, Polyethylene, 4
PF45
4"
5"
1/4"-20

$4.75 / each

Enter location to check availability
Catalog Page #  2911 

Web Price $4.75 / each

Technical Specs

  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 4"
  • Float Length 5"
  • Thread Size 1/4"-20
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Round Float Ball, Polyethylene, 6
PF06
6"
1/4"-20

$15.40 / each

Enter location to check availability
Catalog Page #  2911 

Web Price $15.40 / each

Technical Specs

  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 6"
  • Thread Size 1/4"-20
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Round Float Ball, Polyethylene, 8
PF08-516
8"
5/16"-18

$18.75 / each

Enter location to check availability
Catalog Page #  2911 

Web Price $18.75 / each

Technical Specs

  • Item Float Ball
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 8"
  • Thread Size 5/16"-18
  • Float Weight Less than 1 lb.
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More