TP
KEO

Countersink, 90 Degrees, 2", Cobalt, Bright (Uncoated)

  • Item # 3ZXA6
  • My Part #
  • Mfr. Model # 55555
  • Catalog Page # N/A
  • UNSPSC # 27112812
Countersink,  90 Degrees,  2",  Cobalt,  Bright (Uncoated) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Countersinks


$178.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cobalt steel countersinks are harder than high-speed steel countersinks and provide good wear resistance when machining hard materials at high speeds. Six-flute countersinks provide fast material removal and leave a smooth finish as they expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. They remove more material with each revolution and typically provide more wear resistance than countersinks with fewer flutes.

Countersinks expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. This helps prevent the workpiece material from swelling when a screw is installed in the hole and tightened down in metalworking applications. Countersinks can also be used to debur holes for a smooth finish.

View More

Technical Specs

  • Item Countersink
  • Countersink Angle 90 Degrees
  • Number of Flutes 6
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Measurement System Fractional Inch
  • Body Dia. 2"
  • Shank Dia. 3/4"
  • Shank Type - Machining Straight
  • Shank Length 1-1/4"
  • Overall Length 3-1/4"
  • Pilot Guide No
  • Standards ISO 9001:2008
  • Primary Material Application All Materials
  • Primary Material Application ISO Code P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms