Skip Content

NC
KEO

Counterbore,Close Fit,Size 5/16,Cobalt

  • Item # 2RTP1
  • My Part #
  • Mfr. Model # 55218
  • Catalog Page # N/A
  • UNSPSC # 23153312
Counterbore,Close Fit,Size 5/16,Cobalt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secondary relief behind the cutting edge margin provides high-performance cutting with minimal power. Can be used on all types of machines. Optimized helix design flows chips away from the tool, eliminating smearing and material buildup on the cutting edges and keeping chips from packing into flutes.

View More

Technical Specs

  • Item Counterbore
  • Shank Type Straight Shank
  • Style Nominal/Close Fit
  • Number of Pieces 1
  • Number of Flutes 3
  • Screw Size 5/16"
  • Screw Type Socket Head Cap Screw
  • Bore Dia. 0.475"
  • Pilot Dia. 0.312"
  • Pilot Length 3/8"
  • Shank Dia. 3/8"
  • Overall Length 4-1/2"
  • Material Cobalt Steel
  • Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.