Skip Content

ST
KENWOOD

Two-wire Palm Mic with Earpiece,Black

  • Item # 4KYE9
  • My Part #
  • Mfr. Model # KHS-8BL
  • Catalog Page # 2028
  • UNSPSC # 43191510
Two-wire Palm Mic with Earpiece,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KENWOOD surveillance kit is designed for discrete communication with KENWOOD ProTalkā„¢ 2-way radios, including Nos. 35MC37, 35MC38, 43Y985, 43Y986, 43Y990, 4KYC7, 4NPD8, 43Y987, 43Y988, and 43Y989, sold separately. This 2-wire lapel microphone has a remote push-to-talk (PTT) button. The ear bud-type headset helps enhance communication.

View More

Technical Specs

  • Item Surveillance Kit
  • For Use With 35MC37, 35MC38, 43Y989, 43Y990, 43Y986, 43Y988, 43Y985, 43Y987, 4KYC7
  • Number of Wires 2
  • Color Black
  • Features Palm Microphone, Translucent EARBUD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.