Skip Content

WV
KENWOOD

TK-2400VP/3400UP Series 4-Channel VHF Analog General Radio

  • Item # 43Y985
  • My Part #
  • Mfr. Model # TK-2400V4P
  • Catalog Page # 2022
  • UNSPSC # 43191510
Portable Two Way Radios,2W,4 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $243.90 / each

Web Price $271.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ProTalkĀ® business radio includes long-lasting Lithium-ion battery, belt clip, antenna, and drop-in fast-rate charger/power supply. FCC license is required. 64 to 99 frequencies are preprogrammed, and easy to program with wireless cloning (no cables needed).

View More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series KENWOOD TK-2400VP/3400UP
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 4
  • Output Watts 2
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 151 to 159 MHz
  • Display Type No Display
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-1/4"
  • Width 2-1/8"
  • Height 4-3/4"
  • Selectable Frequencies 27
  • Battery Type 2000mAh Li-Ion
  • IP Rating IP55
  • Analog Codes 39
  • Digital Codes 168
  • Navigation Aids None
  • Inside Range (Floors) 13
  • Inside Range (Sq.-Ft.) 220,000
  • Outdoor Range (Miles) 5
  • Channel Scan Yes
  • Battery Life 17 hr.
  • Color Black
  • Includes Radio, Quick Charger Station, Extended Duty Battery, Belt Clip, Antenna, Usage and Programming Instructions, License Application, 2 yr. Radio Warranty
  • Features Repeater Capable, Programmable Channels
  • Standards MIL-STD-810
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.