Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KEN-TOOL

Tire Mount/Demount Iron, 16 1/2 In.

  • Item# 36P421
  • Mfr. Model# 39805
  • Catalog Page# 1224
  • UNSPSC# 23153411
Tire Mount/Demount Iron,16 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire Mount/Demount Iron
  • Length 16-1/2"
  • Color Gray
  • Material Steel
  • Features Made In Usa
  • Used For Motorcycle, Passenger Truck, Heavy-Duty Tires.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.