ST
KENSINGTON

Plastic Wireless Presentation Remote with Red Laser Pointer with 60 ft. Projection

  • Item # 1UEE5
  • My Part #
  • Mfr. Model # K33374USA
  • Catalog Page # 1353
  • UNSPSC # 45111601
Plastic Wireless Presentation Remote with Red Laser Pointer with 60 ft. Projection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kensington Presenter Remote Red Laser Presenter puts you in control of your presentation and your audience. Conveniently portable and easy-to-use, it allows you to focus on what matters most - your presentation. Simple forward and back controls are complemented with a clever blackout out screen button letting you hide your slides whilst you manage them or direct attention away from the screen and to you. Plug and Play 2.4GHz of wireless technology means you don't need to worry about interference from other devices or unnecessary cables. The bright red laser beam makes illuminating your key points easy. The presenter remote is ergonomically styled to fit comfortably in the palm of your hand. Windows 7, Vista, XP, Mac OS & Lion OS compatible. Avoid direct eye exposure.

View More

Technical Specs

  • Item Wireless Presentation Remote with Red Laser Pointer
  • Beam Color Red
  • Class 2
  • Projection 60 ft.
  • Length 3/4"
  • Width 1-3/4"
  • Height 4"
  • Material Plastic
  • Color Black
  • Includes (2) AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.