Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENSINGTON

Wireless Mouse, Optical, Black, Nano Receiver

  • Item# 23M146
  • Mfr. Model# K72401US
  • Catalog Page# 1917
  • UNSPSC# 43211708
Wireless Mouse, Optical, Black, Nano Receiver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mouse
  • Corded/Wireless Wireless
  • Laser/Optical Optical
  • Number of Buttons 3
  • Color Black
  • Connector Type Nano Receiver
  • Compatible With PC/Mac(R)
  • Battery Size AAA
  • Number of Batteries 2
  • Height 7.9"
  • Length 2.75"
  • Width 5.25"
  • Features 2.4 GHz Wireless, Limited Lifetime Warranty, and Battery Indicator
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms