Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KENSINGTON

Corded Mouse, Optical, Black, USB

  • Item# 23M144
  • Mfr. Model# K72356US
  • Catalog Page# 1917
  • UNSPSC# 43211708
Corded Mouse, Optical, Black, USB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.43 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Mouse·in·a·Box™ USB is designed to provide reliable optical mouse performance for both left- and right-hand users. It offers plug-and-play operation, allowing it to work with your computer, right out of the box.

• PC and Mac compatible.

View More

Technical Specs

  • Item Mouse
  • Corded/Wireless Corded
  • Laser/Optical Optical
  • Number of Buttons 2
  • Color Black
  • Cable Length 52"
  • Connector Type USB
  • Compatible With PC/Mac(R)
  • Height 5.25"
  • Length 1.75"
  • Width 3.5"
  • Features Scroll Wheel and Extended 5-Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by used it for several years i have used this mouse for a few years now i have dropped it abused it and played click intensive games with it and it still works August 8, 2015
Rated 5 out of 5 by Good mouse! Used this mouse through three years of college. It's not fancy, but it works well and is incredibly reliable. Good product, especially for the price. May 27, 2015
  • 2015-09-08T19:46:24.278-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_23M144, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.