Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
KENSINGTON

Manmade Fiber Roller Laptop Bag for Notebooks up to 15.4", Black

  • Item # 23M155
  • My Part #
  • Mfr. Model # K62533USA
  • Catalog Page # N/A
  • UNSPSC # 53121705
Manmade Fiber Roller Laptop Bag for Notebooks up  to 15.4", Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now there's a notebook roller that's made just for women - from stylish good looks to remarkable comfort and lightweight size. Fold-away telescoping handle and light weight construction allow easy storage in overhead aircraft compartments. External ticket pocket keeps important documents accessible. Water-resistant.

View More

Technical Specs

  • Item Roller Laptop Bag
  • Fits Notebooks up to 15.4"
  • Color Black
  • Material Manmade Fiber
  • Length 16-1/2"
  • Width 17-1/2
  • Depth 7"
  • Includes External pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Black, Manmade Fiber Roller Laptop Bag, Fits Notebooks up to 15.4 In is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Would buy this bag over and over again! Use this bag for work daily. Travel with this bag and it fits under airline seats!! Fits laptop and can place full size iPad in it as well. Carries all chargers and still has room for more! I am asked often where I purchased it and direct people to Day Timers which surprises many people.
Date published: 2013-12-28
Rated 5 out of 5 by from I WOULD BUY THIS AGAIN AND RECOMMEND I AM USING FOR WORK. I LIKE THE SIZE AND STURDINESS.
Date published: 2013-08-06
  • y_2018, m_7, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_23M155, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.