Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KENSINGTON

Steel Laptop Locking Station, 14"

  • Item# 6NWD2
  • Mfr. Model# K64625WW
  • Catalog Page# N/A
  • UNSPSC# 46171502
Steel Laptop Locking Station, 14" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $102.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your laptop secure with the Kensington Laptop Locking Station. Just give the security arms a squeeze to lock your device with even greater security than a traditional cable lock. It also offers fast unlocking. Just turn the key and the arms will spring open.

• Squeeze to lock
• Turn the key to open

View More

Technical Specs

  • Item Laptop Locking Station
  • For Use With Laptops 13-3/10" to 17"
  • Includes 2 Keys
  • Body Material Steel
  • Key Type Alike
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.