Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KENSINGTON

Keyboard Platform, 10in, Black

  • Item# 1UEE8
  • Mfr. Model# K60044US
  • Catalog Page# N/A
  • UNSPSC# 43211804
Keyboard Platform,10in,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $339.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the SmartFit® system, you can measure, adjust, and fit this keyboard platform in almost any layout, no matter if your workstation is straight, corner, diagonal or 90°. It can quickly adjust the keyboarding platform from sitting to standing positions, making it ideal for desks with multiple users. Easy-to-adjust comfort color settings allow everyone to select an ergonomic setup according to personal comfort.

• Keyboard platform adjusts 12.75” in height, tilts +/-15° and rotates 360°
• Dual mouse platforms swivel left and right, tilt 15°and adjust 2.5" in height
• Wrist rest with microfiber shell pad is included

View More

Technical Specs

  • Item Keyboard Platform
  • Mounting Type Track
  • Arm Type Lift and Locking Mechanism
  • Color Black
  • Track Length 26"
  • Swivel Angle 360 Degrees
  • Height 10"
  • Length 28-3/4"
  • Width 13"
  • Features Articulating and Adjustable
  • For Use With All Standard Desktops
  • Includes Wrist Support, Mouse Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.