Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KENSINGTON

Keyboard Platform, 7in, Black

  • Item # 1UEE7
  • Mfr. Model # K60066US
  • Catalog Page # N/A
  • UNSPSC # 43211804
Keyboard Platform,7in,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $329.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the SmartFit® system, you can measure, adjust, and fit this keyboard platform to match your personal comfort level to ensure the most ergonomic positioning. When fully expanded, the platform has room for keyboard, mouse, and other desk accessories. The detachable wrist rest with microfiber shell is included for even more comfort. The platform features a longer articulating arm and 21" track to make it compatible with straight, diagonal, curved and 90 degree workstations.

• Platform length is adjustable from 23.25"- 30.5".

View More

Technical Specs

  • Item Keyboard Platform
  • Mounting Type Track
  • Arm Type Locking Lever
  • Color Black
  • Track Length 21"
  • Swivel Angle 360 Degrees
  • Height 7"
  • Length 25-1/4"
  • Width 14-1/2"
  • Features Expandable
  • For Use With All Standard Desktops
  • Includes Microfiber Cloth Wrist Support
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.