Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENSINGTON

Footrest, Memory Form, Black/Grey

  • Item# 6NWA8
  • Mfr. Model# K56146USF
  • Catalog Page# N/A
  • UNSPSC# 46182205
Footrest,Memory Form,Black/Grey close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measure, adjust, and fit this footrest to help create a workspace that works for you. The SoleMate Plus features a non-skid surface to reduce muscle strain and fatigue, providing leg support in the optimal position. The footrest is both height-adjustable and angle-adjustable. Set it to your SmartFit personal comfort color for perfect, ergonomic positioning.

View More

Technical Specs

  • Item Footrest
  • Color Gray
  • Material Memory Foam
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 3 out of 5 by this stinks! Works well but my footrest has been out of the box for a week now and still stinks. Im in a workplace environment so its getting a little embarrassing. July 28, 2016
Rated 4 out of 5 by Great features and almost a flawless product The Kensington - SoleMate Plus Footrest is a brilliant product and fulfils all your office footrest needs. It is a slick comfortable and a great product.However it is of reasonably good value for money, and is difficult to adjust. Although it has a guide of what type of adjustment is needed it isn't clearly stated. July 10, 2015
Rated 4 out of 5 by Works as expected; Instructions indecipherable The SoleMate works as expected and is helping improve my posture while seated. The foam surface was received loose from the plastic base but was fairly easy to put back in place.However, the pictograph instructions are totally incomprehensible. Would it kill you, Kensington, to actually put words in your "instruction" flier? December 27, 2014
  • 2016-08-24 T04:35:11.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6NWA8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.