Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KENSINGTON

Corded Keyboard, Black, USB

  • Item # 23M150
  • My Part #
  • Mfr. Model # K72402US
  • Catalog Page # N/A
  • UNSPSC # 43211706
Corded Keyboard, Black, USB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kensington Pro Fit® wired comfort keyboard can be configured in nine different positive, neutral and negative positions for a totally user-customized fit. It also includes a fully padded wrist rest to provide support and comfort for natural typing. The dedicated quick keys help provide access to the internet and multimedia. The spillproof design helps resist coffee, water, soda and other liquids. It offers reliable plug-and-play operation with a wired USB connection.

• Customizable
• Spillproof
• Padded wrist rest
• Internet and multimedia quick keys

View More

Technical Specs

  • Item Keyboard
  • Corded/Wireless Corded
  • Ergonomic Design Yes
  • Connector Type USB
  • Color Black
  • Cable Length 52"
  • Compatible With Windows(R) XP, Windows Vista(R) and Windows(R) 7
  • Length 1.6"
  • Width 18.5"
  • Height 10.75"
  • Features 9 User Configurations and Spill-Proof Keyboard
  • Includes Padded Wrist Rest
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.