Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KENSINGTON

Copy Holder, Black, 40 Sheet Cap., Metal

  • Item# 30P089
  • Mfr. Model# S7062046B
  • Catalog Page# N/A
  • UNSPSC# 44122016
Copy Holder,Black,40 Sheet Cap.,Metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secure documents for perfect eye level viewing at all times with this desktop copy holder. It adjusts easily for viewing comfort, and folds flat for convenient storage. It also features an attached highlighting line guide with helpful pica/elite gauge and inch/centimeter ruler to help you keep your place on the page. The book lip, magnet, and paper clip are all included to hold books open and secure documents.

• No-mar rubber feet
• Folds flat for convenient storage
• Includes book lip, magnet, and paper clip

View More

Technical Specs

  • Item Copy Holder
  • Mounting Style Desktop
  • Sheet Capacity 40
  • Height 12-1/2"
  • Width 9-1/4"
  • Color Black
  • Material Metal
  • Features Highlighting Line Guide, Book Lip, Magnet and Paper Clip, Rubber Feet, and Indentation to Hold Notebooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Flexible Paper Holder Easy to track purchases when balancing my bank statements using the line guide that clips to the copy stand. February 25, 2016
  • 2016-09-28 T18:28:11.687-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_30P089, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.