Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KENNEDY

18" x 36" Steel Pegboard with 60 lb. Load Rating, Tan

  • Item# 4AAD3
  • Mfr. Model# 50002TX
  • Catalog Page# 1883
  • Catalog Group# G0591
  • UNSPSC# 24102004
18" x 36" Steel Pegboard with 60 lb. Load Rating, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $150.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toolboard Storage Systems
• 3/8" square holes spaced on 1-1/2" centers Hooks and accessories come with positive-lock system to secure toolholders in place
Toolboard Wall Storage
Reinforced steel flanged panels can be attached to a variety of surfaces, including racks. All panels have a baked-on finish.

View More

Technical Specs

  • Item Pegboard
  • Hole Shape Square
  • Height 18"
  • Width 36"
  • Thickness 1/2"
  • Load Rating 60 lb.
  • Storage 9 sq. ft.
  • Hole Size 3/8"
  • Hole Spacing 1-1/2"
  • Material Steel
  • Color Tan
  • Finish Powder Coated
  • Includes (2) 18" x 36" Square Hole Panels, Package Quantity (2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.