Skip Content

DG
KENNEDY

Steel Toolboard Hook Assortment Mounting Type, Silver, Finish: Bright Zinc

  • Item # 5NGV0
  • My Part #
  • Mfr. Model # 99853
  • Catalog Page # N/A
  • UNSPSC # 31162610
Steel Toolboard Hook Assortment Mounting Type, Silver, Finish: Bright Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Toolboard Hook Assortment
  • Material Steel
  • Color Silver
  • Construction Welded
  • Finish Bright Zinc
  • Includes (33) Assorted Single Hooks, (9) Assorted Double Hooks, (10) Assorted Spring Clips, (4) Assorted Plier Hooks, Ring Hook, Screwdriver Unit, Wrench Rack, Hex Key Unit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products