Skip Content

TP
KENNEDY

Storage Cabinet, Tan, Assembled

  • Item # 54HA66
  • My Part #
  • Mfr. Model # 10350TX
  • Catalog Page # N/A
  • Catalog Group # J5863
  • UNSPSC # 56101530
Cabinet,Tan,Assembled,76" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,249.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 460.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versa® storage cabinet creates secure shelf storage with this all welded 16-ga. steel unit. Comes with 3 shelves that can hold up to 200 lb. each and a 30-pc. toolholder hook set.

• 3-pt. locking system ensures maximum security
• Steel VTC toolboard panels inside doors

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Color Tan
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 16
  • Height of Cabinet 76"
  • Width of Cabinet 39-1/4"
  • Depth of Cabinet 23-1/4"
  • Number of Doors 2
  • Number of Cabinet Shelves 0
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 120 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.